Beli table mat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCS Antistatic Table Mat and Sheetatribut:
- Brand: SCS
- TRUSCO Desk Mat New JIS Compliant Type Nontranscribed Typeatribut:
- Finish Material: Soft PVC (PVC)
- Thickness (mm): 1.8
- Naturehike Canvas Table Dining MatDeskripsi:Alas / Mat untuk peralatan masak / makan dari Naturehike berbahan 12A Canvas yang anti cipratan air. Terdapat strap untuk menjemur / menggantung alasMerek : NaturehikeKategori : Alas / MatIsi Paket : 1x Pot Mat // 2x Dish Pad // 2x Coasters (Bukan Set. Pilih Sesuai Varian)atribut:
- Color: Brown
- Material: 12A Canvas
- Size (Pot Map) (cm): 24x24
- monotaro Conductive Table MatDeskripsi:Precision parts related to static electricity have a direct damage to the product, of course, takes an active part in the location you want to prevent the dust to be wound up by means of chemicals, food, printing, such as widely static electricity.atribut:
- Elongation (%): 350
- Color: Moss green
- Width (m): 1
- Dimensions (mm): 1800x1000
- Hardness: (Anti-electrostatic layer) 60-75, (the conductive layer) 70-80
- Material: (Antistatic layer) NBR, (Conductive layer) NR+SBR+NBR
- Specific Gravity: (Anti-electrostatic layer) 1.45, (conductive layer) 1.62
- Surface resistivity ( omega ): (antistatic layer), 10 6 to 10 9 (conductive layer), 10 3 to 10 5
- Tensile Strength (N/cm²): 1000
- Thickness (mm): 2
- TRUSCO No Slip MatDeskripsi:-Strong adsorption strength prevents it from falling off and slipping.-You can cut to your preferred size with scissors.-Antibacterial and mildewproof, clean and comfortable to use.-For cabinet, tool box, shelf, working table underlay.-For car loading platform, slip on the trunk.atribut:
- Thickness: 3mm
- Material: Polyvinyl Chloride (PVC)
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.atribut:
- UNSPSC: 27112709
- Bevel Angle Range: 0° Left to 45° Right
- Blade Shank Type: T-Shank
- Stroke Type: Orbital
- Variable Speed: Yes
- Voltage (V): 120 (AC)
- EZREN Soldering Station Kit (Stasiun Solder)Deskripsi:Hubungkan dan gunakan1.Handle komponen masukkan soket pegangan, perhatikan lubang penempatan posisi soket pendaftaran lubang posisi, kemudian kencangkan searah jarum jam.2. Di rak pena solder ke pena solder3. masukkan steker ke stopkontak, ingat untuk mengarde.4. Buka sakelar daya, konb penyesuaian suhu pemintalan, ketika suhu mencapai suhu yang disetel, lampu indikator pemanas bersinar, instruksi dapat menjadi pekerjaan pengelasan.Set contains:- QUICK 907B soldering iron ( Dengan Gagang Terbaru Mengunakan 907B )- The tip of Q-T-I - Soldering iron stand with sponge
- TOWA Dia Mat AH (roll-up)atribut:
- Material: Polyvinyl chloride(PVC)
- Width (mm): 920
- Length (m): 10
- Thickness: 3mm
- ANSEL Bingkai Foto Akrilik Dindingatribut:
- Include: Bolt Set
- Thickness (mm): 2
- AS Anti-Static Matatribut:
- Thickness (mm): 2
- Width (mm): 600
- Length (m): 10
- Surface resistance value (table): 10 [[8-9th power]] Ω
- Surface resistance (back): 10 [[4-5]] Ω
- Color: gray
- HAKKO Anti-Static Mat (Static Electricity Measures Mat)Deskripsi:-OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2atribut:
- Material: Nitrile Rubber (NBR)
- W x L: 1000mmx10m
- NOTRAX Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- ASTM D178 Type/Class: Type II: Class 2
- Anti-Slip Surface: Yes
- Antifatigue Material: No
- Backing Material: Vinyl
- Color: Black
- Dielectric Test Voltage (V): 30000 V
- Edge Style: Straight
- Environment: Indoor
- For Surface Type: Dry Surfaces
- NFSI High Traction Certified: No
- Surface Material: Vinyl
- SCS Field Service Kit 8012JRDeskripsi:-Prevents static destruction of electronic components and deterioration of properties caused by field service men not taking measures for static control. -For field service engineers of computers and communication equipment, etc.-Mat, Grounding Cord, Adjustable Wrist Strap, Alligator Clipatribut:
- Color: Black
- Thickness: 0.25mm
- Surface Resistivity: 500Ω
- W x L: 610x610mm
- TRUSCO Cushion Mat (antistatic Type)Deskripsi:-A mat that uses a conductive material.-Excellent cushioning with a thickness of 17mm will distribute weight burden and reduce fatigue of the legs.-Excellent in water resistance and oil resistance.-Standing work fatigue reduction mat.-Protection from imapct of dropped products.-Insulating the cold air from the floor to prevent cold feet.atribut:
- Color: Green
- Thickness: 17mm
- Surface Resistivity: 1.0x106 to 1.0x109Ω
- Material: Nitrile Rubber (NBR), Polyurethane (PUR)
- Homedoki Dining Tableatribut:
- Dimensions (cm): 120x60x74
- EXSEAL STEP-MAT(RU)Deskripsi:-Adhesive gel mat that removes dirt/dust attached to the sole just by stepping on it.-You can use it repeatedly as many times as you like after wiping off dirt with water.-Soft gel elasticity and viscosity remove 99% of dirt on the sole.-Mildewproof and antibacterial agents are added, preventing bacteria from propagating. -For in front of cleanroom, on the floor inside air shower, etc.atribut:
- Color: Blue Green
- Material: Urethane Elastomer
- BOSCH Jig Saw Super (Gergaji Listrik)atribut:
- Stroke (mm): 26
- Cutting Capacity (mm) Aluminum: 20
- Cutting Capacity (mm) Mild Steel Plate: 10
- Cutting Capacity (mm) Stainless Steel: 5
- Cutting Capacity (mm) Steel Plate: 10
- Cutting Capacity (mm) Wood: 160
- Material: Polyamide resin
- Number of Stroke (minute): 800-3000
- Power Consumption (W): 720
- Power Cord Length (m): 5
- Power Supply (V): AC100
- KOKUYO Desk Mat With UnderlayDeskripsi:Product may slightly stretch, warp or discolor due to temperature, humidity, direct sunlight etc. The desk mat itself has a light transparent green color. Comes with light green resin underlayatribut:
- Thickness (mm): Overall: 1.7, Underlay: 2.0
- Color: Overlay: transparent green, with gloss. Underlay: Light green
- Green Purchasing Law: Conform
- Material: Overlay: PVC-P (using non-phthalate plasticizer), underlay: polyethylene foam
- monotaro Conductive MatDeskripsi:It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.atribut:
- Color: Moss green
- Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
- Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
- Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
- Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
- Surface Resistivity (ohm): (anti-static layer), 10⠶ ~ 10⠹ (conductive layer), 10³ ~ 10⠵
- Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
- Thickness (mm): 2
- Width (m): 1
Daftar Harga table mat Terbaru October 2026
| SCS Antistatic Table Mat and Sheet | Rp2.099.900 |
| TRUSCO Desk Mat New JIS Compliant Type Nontranscribed Type | Rp909.900 |
| Naturehike Canvas Table Dining Mat | Rp57.900 |
| monotaro Conductive Table Mat | Rp1.299.900 |
| TRUSCO No Slip Mat | Rp64.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp4.999.900 |
| EZREN Soldering Station Kit (Stasiun Solder) | Rp309.900 |
| TOWA Dia Mat AH (roll-up) | Rp8.099.900 |
| ANSEL Bingkai Foto Akrilik Dinding | Rp75.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P102785467-1.jpg)
/2lP109725093-8.jpg)
/7yP108492286-1.jpg)
/P102005804-1.jpg)

/jcP103951696-4.jpg)

/hvP102600643-2.jpg)


/P102773295-2.jpg)

/P102640854-1.jpg)
/hxP105500645-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)